SIEMENS QS2175 Plug In Circuit Breaker Q 175 Amp 240vac 2p 10kaic@240v

Item: AG8UKD Model: QS2175
In Stock : 61 Units

Get it by Friday, Jun 13

€322.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Aic Rating10 kAIC @ 240V
Frame TypeQ
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.9922
Ship height (cm)7
Ship length (cm)15
Ship width (cm)22
HS code8536200020

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeVoltageFrame TypePrice
SIEMENS QS2100 Plug In Circuit Breaker Q 100 Amp 240vac 2p 10kaic@240v | AG8UJY QS2100-2AC240VQ€251.02
SIEMENS QS2100H Plug In Circuit Breaker Q 100 Amp 240vac 2p 22kaic@240v | AG8UJZ QS2100H-2AC240VQ€464.15
SIEMENS QS2125 Plug In Circuit Breaker Q 125 Amp 240vac 2p 10kaic@240v | AG8UKA QS2125-2AC240VQ€251.02
SIEMENS QS2150 Plug In Circuit Breaker Q 150 Amp 240vac 2p 10kaic@240v | AG8UKB QS2150-2AC240VQ€251.02
SIEMENS QS2150H Plug In Circuit Breaker Q 150 Amp 240vac 2p 22kaic@240v | AG8UKC QS2150H-2AC240VQ€464.15
SIEMENS QS2175H Plug In Circuit Breaker Q 175 Amp 240vac 2p 22kaic@240v | AG8UKE QS2175H-2AC240VQ€488.98
SIEMENS QS2200 Plug In Circuit Breaker Q 200 Amp 240vac 2p 10kaic@240v | AG8UKF QS2200-2AC240VQ€251.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS QS2175 Plug In Circuit Breaker Q 175 Amp 240vac 2p 10kaic@240v
€322.39 /unit