SIEMENS QJ22B175 Circuit Breaker, Bolt-On, 175 Ampere, 1 Phase, 10kAIC at 240V | CE6MJA

SIEMENS QJ22B175 Circuit Breaker, Bolt-On, 175 Ampere, 1 Phase, 10kAIC at 240V

Item: CE6MJA Model: QJ22B175
In Stock : 18 Units

Get it by Friday, Jun 13

€1,077.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps175A
Frame TypeQJ
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.4404
Ship height (cm)17.78
Ship length (cm)7.62
Ship width (cm)5.94
HS code85362090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS QJ22B175 Circuit Breaker, Bolt-On, 175 Ampere, 1 Phase, 10kAIC at 240V
€1,077.02 /unit