Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS QAC2012 Temperature Sensor | CU2XBX

SIEMENS QAC2012 Temperature Sensor

Item: CU2XBX Model: QAC2012Cross Ref: 52ZK86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
ApplicationAir Conditioning, Heating, Ventilation
Compatible Building Automation ProtocolsBACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Display TypeNone
Electrical Connection TypeHardwired
For Use With Building Automation SystemsBuilding Automation System Compatible
Housing ColorWhite
Housing MaterialPlastic
Housing TypeConduit Box
IncludesConduit Adapter
Ip RatingIP54
Loop Resistance1000 ohms
Maximum Operating Temperature158°F
Maximum Sensing Temperature158°F
Measurement TypeSingle
Minimum Operating Temperature-40°F
Minimum Sensing Temperature-40°F
Mounting LocationOutdoors
Overall Depth2"
Overall Height3 5/8"
Overall Width3 1/8"
Product TypeOutdoor Temperature Sensor
Sensing Element TypePlatinum
SeriesQAC...FW-T1G
StandardsCLASS 2, UL LISTED
Temperature Accuracy+/-0.54°F

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)9.21
Ship length (cm)5.08
Ship width (cm)7.94
Country of OriginRO

Product Variants

ProductModelFor Use WithTypePrice
SIEMENS QAA2235.EWSN Room Temperature Sensor | CU2XBG QAA2235.EWSN--€54.49
SIEMENS QAA2280.FWSC Room Temperature Sensor | CU2XBH QAA2280.FWSCBacnet SystemBacnet€191.30
SIEMENS QAA2212.FWSN Room Temperature Sensor | CU2XBJ QAA2212.FWSN--€208.55
SIEMENS QAA22SS.FWSN Room Temperature Sensor | CU2XBK QAA22SS.FWSN--€251.88
SIEMENS QAA2220.EWSN Room Temperature Sensor | CU2XBL QAA2220.EWSN--€54.55
SIEMENS QAA2280.EWSC Room Temperature Sensor | CU2XBM QAA2280.EWSCBacnet SystemBacnet€82.39
SIEMENS QAA2212.EWSN Room Temperature Sensor | CU2XBN QAA2212.EWSN--€70.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS QAC2012 Temperature Sensor
€57.56 /unit