Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS Q12000S01 Circuit Breaker, Plug-In, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LYK

SIEMENS Q12000S01 Circuit Breaker, Plug-In, 20 Ampere, 1 Phase, 10kAIC at 120V

Item: CE6LYK Model: Q12000S01
In Stock : 411 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€172.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Amps20A
Frame TypeQ
Number Of Poles1
Voltage120V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.248
Ship height (cm)9
Ship length (cm)10
Ship width (cm)13
HS code8536200020

Product Variants

ProductModelAmpsNumber Of PolesVoltageVoltage TypeFrame TypePrice
SIEMENS Q110 Circuit Breaker, Plug-In, 10 Ampere, 1 Phase, 10kAIC at 120V | CE6LXZ Q11010A1120V ACACQ€11.80
SIEMENS Q115 Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LYA Q11515A1120V ACACQ€9.67
SIEMENS Q11500S01 Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LYB Q11500S0115A1120V ACACQ€173.23
SIEMENS Q115AF Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LYC Q115AF15A1120V ACACQ€107.97
RFQ
SIEMENS Q115AFCNL Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LYD Q115AFCNL15A1120V ACACQ€134.71
SIEMENS Q115AFH Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 22kAIC at 120V | CE6LYE Q115AFH15A1120V ACACQ€130.67
RFQ
SIEMENS Q115DF Circuit Breaker, Plug-In, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LYF Q115DF15A1120V ACACQ€100.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS Q12000S01 Circuit Breaker, Plug-In, 20 Ampere, 1 Phase, 10kAIC at 120V
€172.16 /unit