SIEMENS NGG3B080L Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v | AG8TGL

SIEMENS NGG3B080L Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v

Item: AG8TGL Model: NGG3B080L
In Stock : 9 Units

Get it by Friday, Jun 13

€683.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating25 kAIC @ 480V
Frame TypeNGG
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.2987
Ship height (cm)13.72
Ship length (cm)7.11
Ship width (cm)7.62
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS NGG3B080L Circuit Breaker Feed-thru 80 Amp 600vac 3p 25kaic@480v
€683.00 /unit