SIEMENS NGB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 25kAIC at 480V | CE6LWB

SIEMENS NGB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 25kAIC at 480V

Item: CE6LWB Model: NGB2B080B
In Stock : 12 Units

Get it by Friday, Jun 13

€461.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps80A
Frame TypeNGB
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.85
Ship height (cm)13.72
Ship length (cm)7.11
Ship width (cm)5.08
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS NGB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 25kAIC at 480V
€461.24 /unit