SIEMENS NEB3B035B Bolt On Circuit Breaker Neb 35 Amp 600vac 3p 35kaic@480v | AG8TAH

SIEMENS NEB3B035B Bolt On Circuit Breaker Neb 35 Amp 600vac 3p 35kaic@480v

Item: AG8TAH Model: NEB3B035B
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps35A
Frame TypeNEB
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.5656
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)7.62
HS code8536200040

Product Variants

ProductModelMPNPrice
SIEMENS ND63F120 Bolt On Circuit Breaker Nd 120 Amp 600vac 3p 50kaic@480v | AG8RXU ND63F120ND63F120-
RFQ
SIEMENS NEB1B020B Bolt On Circuit Breaker Neb 20 Amp 347vac 1p 35kaic@277v | AG8RZN NEB1B020BNEB1B020B€203.86
SIEMENS NEB1B025B Bolt On Circuit Breaker Neb 25 Amp 347vac 1p 35kaic@277v | AG8RZP NEB1B025BNEB1B025B-
RFQ
SIEMENS NEB1B030B Bolt On Circuit Breaker Neb 30 Amp 347vac 1p 35kaic@277v | AG8RZQ NEB1B030BNEB1B030B-
RFQ
SIEMENS NEB1B040B Bolt On Circuit Breaker Neb 40 Amp 347vac 1p 35kaic@277v | AG8RZR NEB1B040BNEB1B040B-
RFQ
SIEMENS NEB1B050B Bolt On Circuit Breaker Neb 50 Amp 347vac 1p 35kaic@277v | AG8RZT NEB1B050BNEB1B050B-
RFQ
SIEMENS NEB1B060B Bolt On Circuit Breaker Neb 60 Amp 347vac 1p 35kaic@277v | AG8RZU NEB1B060BNEB1B060B-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS NEB3B035B Bolt On Circuit Breaker Neb 35 Amp 600vac 3p 35kaic@480v