Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS MD63T500 Circuit Breaker Trip Unit Md-t 500 Amp 600vac 3p | AG8RNX

SIEMENS MD63T500 Circuit Breaker Trip Unit Md-t 500 Amp 600vac 3p

Item: AG8RNX Model: MD63T500
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,540.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps500A
Frame TypeMD-T
Number Of Poles3
Voltage600V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.633
Ship height (cm)40.64
Ship length (cm)15.24
Ship width (cm)22.86
HS code8536308000

Product Variants

ProductModelMPNPrice
SIEMENS MD63T600 Circuit Breaker Trip Unit Md-t 600 Amp 600vac 3p | AG8RNY MD63T600MD63T600€2,177.70
SIEMENS MD63T700 Circuit Breaker Trip Unit Md-t 700 Amp 600vac 3p | AG8RNZ MD63T700MD63T700€2,177.70
SIEMENS MD63T800 Circuit Breaker Trip Unit Md-t 800 Amp 600vac 3p | AG8RPA MD63T800MD63T800-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS MD63T500 Circuit Breaker Trip Unit Md-t 500 Amp 600vac 3p
€2,540.65 /unit