Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS LGB1B040B Circuit Breaker, Bolt-On, 40 Ampere, 1 Pole, 277V | CE6LUG

SIEMENS LGB1B040B Circuit Breaker, Bolt-On, 40 Ampere, 1 Pole, 277V

Item: CE6LUG Model: LGB1B040B
In Stock : 17 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€311.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps40A
Frame TypeLGB
Number Of Poles1
Voltage277V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)13.72
Ship length (cm)7.11
Ship width (cm)2.54
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS LGB1B040B Circuit Breaker, Bolt-On, 40 Ampere, 1 Pole, 277V
€311.59 /unit