SIEMENS JXD63L400 Bolt On Circuit Breaker Jxd 400 Amp 600vac 3p 35kaic@480v | AG8QGK

SIEMENS JXD63L400 Bolt On Circuit Breaker Jxd 400 Amp 600vac 3p 35kaic@480v

Item: AG8QGK Model: JXD63L400
In Stock : 7 Units

Get it by Friday, Jun 13

€3,042.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps400A
Frame TypeJXD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 8.0546
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code8536308000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS JXD63L400 Bolt On Circuit Breaker Jxd 400 Amp 600vac 3p 35kaic@480v
€3,042.96 /unit