SIEMENS JXD63B400 Circuit Breaker, Bolt-On, 400 Ampere, 3 Phase, 35kAIC at 480V | CE6LTZ

SIEMENS JXD63B400 Circuit Breaker, Bolt-On, 400 Ampere, 3 Phase, 35kAIC at 480V

Item: CE6LTZ Model: JXD63B400
In Stock : 129 Units

Get it by Friday, Jun 13

€3,042.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps400A
Frame TypeJXD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 8.2044
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS JXD63B400 Circuit Breaker, Bolt-On, 400 Ampere, 3 Phase, 35kAIC at 480V
€3,042.96 /unit