SIEMENS JXD62B250 Bolt On Circuit Breaker Jxd 250 Amp 600vac 2p 35kaic@480v | AG8QFW

SIEMENS JXD62B250 Bolt On Circuit Breaker Jxd 250 Amp 600vac 2p 35kaic@480v

Item: AG8QFW Model: JXD62B250
In Stock : 5 Units

Get it by Friday, Jun 13

€2,914.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps250A
Frame TypeJXD
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 6.8404
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS JXD62B250 Bolt On Circuit Breaker Jxd 250 Amp 600vac 2p 35kaic@480v
€2,914.19 /unit