SIEMENS JXD22B250 Circuit Breaker, Bolt-On, 250 Ampere, 1 Phase, 65kAIC at 240V | CE6LTQ

SIEMENS JXD22B250 Circuit Breaker, Bolt-On, 250 Ampere, 1 Phase, 65kAIC at 240V

Item: CE6LTQ Model: JXD22B250Cross Ref: 6GNG0
In Stock : 5 Units

Get it by Friday, Jun 13

€2,088.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps250A
Frame TypeJXD
Number Of Poles2
Voltage240V
Voltage TypeAC
Ac Voltage Rating240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing Lug In
Circuit Breaker TypeStandard
Dc Voltage Rating250V AC
Depth4"
For Use WithSB Switchboards Without Lugs, Sentron Panelboards
Frame Size400A/JD
Height11"
High Amp Trip Setting250A
Instantaneous TripFixed
Low Amp Trip Setting250A
Max. Air Rating65 kA at 240V AC
Max. Wire Size500 MCM
PhaseSingle
SeriesJXD2-A Series
StandardsHACR RATED, UL LISTED
Terminal ConnectionLug
Trip TypeThermal Magnetic
Width7.5"

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS JXD22B250 Circuit Breaker, Bolt-On, 250 Ampere, 1 Phase, 65kAIC at 240V
€2,088.25 /unit