Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS HFD63B125 Bolt On Circuit Breaker Hfd 125 Amp 600vac 3p 65kaic@480v | AG8PEX

SIEMENS HFD63B125 Bolt On Circuit Breaker Hfd 125 Amp 600vac 3p 65kaic@480v

Item: AG8PEX Model: HFD63B125
In Stock : 20 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,486.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating65 kAIC @ 480V
Amps125A
Frame TypeHFD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 3.8592
Ship height (cm)24.13
Ship length (cm)10.16
Ship width (cm)11.43
HS code85362090

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HFD63B125 Bolt On Circuit Breaker Hfd 125 Amp 600vac 3p 65kaic@480v
€2,486.70 /unit