SIEMENS HED43B080 Bolt On Circuit Breaker Hed 80 Amp 480vac 3p 42kaic@480v | AG8PCR

SIEMENS HED43B080 Bolt On Circuit Breaker Hed 80 Amp 480vac 3p 42kaic@480v

Item: AG8PCR Model: HED43B080Cross Ref: 3CMR9
In Stock : 13 Units

Get it by Friday, Jun 13

€1,124.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating42 kAIC @ 480V
Amps80A
Frame TypeHED
Number Of Poles3
Voltage480V
Voltage TypeAC
Ac Voltage Rating480V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleLug In Panelboard
Circuit Breaker TypeHigh Interrupting Capacity
Dc Voltage RatingNot Rated
Depth4"
For Use WithSB Switchboards, Sentron Panelboards
Frame Size125A/ED
Height6.34"
High Amp Trip Setting80A
Instantaneous TripFixed
Low Amp Trip Setting80A
Max. Air Rating42 kA at 480V AC
Max. Wire Size1/0 AWG
Min. Wire Size10 AWG
PhaseThree
Phase ConnectionABC
SeriesHED4 Series
StandardsHACR RATED, UL LISTED
Terminal ConnectionLoad Side Lug
Trip TypeThermal Magnetic
Width3"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)16.13
Ship length (cm)9.96
Ship width (cm)7.62
HS code8536200020
Country of OriginMX

Product Variants

ProductModelNumber Of PolesAmpsVoltageAic RatingVoltage TypeFrame TypePrice
SIEMENS HED41B045 Bolt On Circuit Breaker Hed 45 Amp 277vac 1p 65kaic@277v | AG8PBX HED41B045145A277V65 kAIC @ 277VACHED€381.91
SIEMENS HED41B050 Bolt On Circuit Breaker Hed 50 Amp 277vac 1p 65kaic@277v | AG8PBY HED41B050150A277V65 kAIC @ 277VACHED€365.23
SIEMENS HED41B060 Bolt On Circuit Breaker Hed 60 Amp 277vac 1p 65kaic@277v | AG8PBZ HED41B060160A277V65 kAIC @ 277VACHED€365.23
SIEMENS HED41B100 Bolt On Circuit Breaker Hed 100 Amp 277vac 1p 65kaic@277v | AG8PCA HED41B1001100A277V65 kAIC @ 277VACHED€458.64
SIEMENS HED42B015 Bolt On Circuit Breaker Hed 15 Amp 480vac 2p 65kaic@277v | AG8PCB HED42B015215A480V65 kAIC @ 277VACHED-
RFQ
SIEMENS HED42B100 Bolt On Circuit Breaker Hed 100 Amp 480vac 2p 65kaic@277v | AG8PCC HED42B1002100A480V65 kAIC @ 277VACHED€3,506.19
SIEMENS HED42B110 Bolt On Circuit Breaker Hed 110 Amp 480vac 2p 65kaic@277v | AG8PCD HED42B1102110A480V65 kAIC @ 277VACHED€1,025.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HED43B080 Bolt On Circuit Breaker Hed 80 Amp 480vac 3p 42kaic@480v
€1,124.95 /unit