SIEMENS HEB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 65kAIC at 480V | CE6LPF

SIEMENS HEB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 65kAIC at 480V

Item: CE6LPF Model: HEB2B080B
In Stock : 4 Units

Get it by Friday, Jun 13

€792.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps80A
Frame TypeHEB
Number Of Poles2
Voltage600V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.5656
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)5.08
HS code8536200040

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HEB2B080B Circuit Breaker, Bolt-On, 80 Ampere, 1 Phase, 65kAIC at 480V
€792.31 /unit