SIEMENS CQD345 Circuit Breaker Feed-thru 45 Amp 480vac 3p 14kaic@480v | AG8MQK

SIEMENS CQD345 Circuit Breaker Feed-thru 45 Amp 480vac 3p 14kaic@480v

Item: AG8MQK Model: CQD345
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating14 kAIC @ 480V
Frame TypeCQD
Number Of Poles3
Voltage480V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)20.32
Ship length (cm)15.24
Ship width (cm)17.78
HS code8536200020

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS CQD345 Circuit Breaker Feed-thru 45 Amp 480vac 3p 14kaic@480v