SIEMENS BQD245 Bolt On Circuit Breaker Bqd 45 Amp 480vac 2p 14kaic@480v | AG8MEP

SIEMENS BQD245 Bolt On Circuit Breaker Bqd 45 Amp 480vac 2p 14kaic@480v

Item: AG8MEP Model: BQD245Cross Ref: 6FMV2
In Stock : 9 Units

Get it by Friday, Jun 13

€286.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating14 kAIC @ 480V
Amps45A
Frame TypeBQD
Number Of Poles2
Voltage480V
Voltage TypeAC
Ac Voltage Rating480V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesP1
Dc Voltage Rating125/250V DC
Depth2.7"
For Use WithSiemens P1 Panelboards
Frame Size100A/BQD
Length4.49"
Max. Air Rating14 kA at 480V AC
Max. Operating Temp.104°F
Max. Wire Size1/0 AWG
Min. Wire Size6 AWG (Al), 8 AWG (Cu)
PhaseSingle
SeriesBQD Series
StandardsCSA-C22.2, UL 489
Terminal ConnectionLug
Width2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.86
Ship length (cm)11.4
Ship width (cm)5.08
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQD245 Bolt On Circuit Breaker Bqd 45 Amp 480vac 2p 14kaic@480v
€286.18 /unit