SIEMENS BQ2B050H Circuit Breaker, Bolt-On, 50 Ampere, 1 Phase, 22kAIC at 240V | CE6LDY

SIEMENS BQ2B050H Molded Case Circuit Breaker, 2P, 50A, 22kAIC at 240V

Item: CE6LDY Model: BQ2B050HCross Ref: 3HZX5
In Stock : 37 Units

Get it by Friday, Jun 13

€142.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps50A
Frame TypeBQ
Number Of Poles2
Voltage240V
Voltage TypeAC
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeHigh Interrupting Capacity
Dc Voltage RatingNot Rated
Depth3"
For Use WithSiemens Panelboards
Frame Size125A/BQH
Length4"
Max. Air Rating22 kA at 120/240V AC
Max. Operating Temp.104°F
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Wire Size8 AWG
PhaseSingle
SeriesBQH Series
StandardsCSA CERTIFIED, HACR RATED, UL LISTED
Terminal ConnectionLug
Width2"

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)10
Ship length (cm)5
Ship width (cm)7
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens BQ2B050H molded case circuit breaker used in panelboards and switchboards for protecting sensitive electrical components
    • Thermal magnetic trip for delivering both instantaneous & time delayed protection
    • Load side lug terminals for secure & easy connection in loadcentres
    • Bolt-on mounting for easy installation
    • Complies with UL standards

Product Variants

ProductModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypePrice
SIEMENS BQ1B010 Circuit Breaker, Bolt-On, 10 Ampere, 1 Phase, 10kAIC at 120V | CE6LCB BQ1B0101120V AC-BQAC€24.59
SIEMENS BQ1B015 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCC BQ1B0151120V AC-BQAC€22.40
SIEMENS BQ1B01500S01 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCD BQ1B01500S011120V AC-BQAC€369.68
SIEMENS BQ1B015H Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 22kAIC at 120V | CE6LCE BQ1B015H1120V AC-BQAC€94.11
SIEMENS BQ1B020 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCF BQ1B0201120V AC-BQAC€22.40
SIEMENS BQ1B02000S01 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCG BQ1B02000S011120V AC-BQAC€244.87
SIEMENS BQ1B020H Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 22kAIC at 120V | CE6LCH BQ1B020H1120V AC-BQAC€94.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQ2B050H Molded Case Circuit Breaker, 2P, 50A, 22kAIC at 240V
€142.79 /unit