Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS BQ2B02000S01 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 240V | CE6LDE

SIEMENS BQ2B02000S01 Molded Case Circuit Breaker, 20A, 2P, 10kAIC at 240V, Bolt-On

Item: CE6LDE Model: BQ2B02000S01Cross Ref: 3CMA5
In Stock : 33 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€285.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeBQ
Number Of Poles2
Voltage240V
Voltage TypeAC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeShunt Trip
Dc Voltage RatingNot Rated
Depth5"
Length4"
PhaseSingle
StandardsHACR RATED, UL LISTED
Width4"

Shipping Info:

Ship weight (kg) 0.5058
Ship height (cm)10
Ship length (cm)10
Ship width (cm)12
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens BQ2B02000S01 BQ Series circuit breaker designed to protect sensitive circuits, within the equipment, against short circuits or overloads with a high interrupting capacity
    • Thermal-magnetic trip to deliver long-time and instantaneous current limiting functions
    • Bolt-on design with load-side lug terminals ensure easy and secure panelboard mounting

Product Variants

ProductModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypePrice
SIEMENS BQ1B010 Circuit Breaker, Bolt-On, 10 Ampere, 1 Phase, 10kAIC at 120V | CE6LCB BQ1B0101120V AC-BQAC€24.59
SIEMENS BQ1B015 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCC BQ1B0151120V AC-BQAC€22.40
SIEMENS BQ1B01500S01 Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 10kAIC at 120V | CE6LCD BQ1B01500S011120V AC-BQAC€369.68
SIEMENS BQ1B015H Circuit Breaker, Bolt-On, 15 Ampere, 1 Phase, 22kAIC at 120V | CE6LCE BQ1B015H1120V AC-BQAC€94.11
SIEMENS BQ1B020 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCF BQ1B0201120V AC-BQAC€22.40
SIEMENS BQ1B02000S01 Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 10kAIC at 120V | CE6LCG BQ1B02000S011120V AC-BQAC€244.87
SIEMENS BQ1B020H Circuit Breaker, Bolt-On, 20 Ampere, 1 Phase, 22kAIC at 120V | CE6LCH BQ1B020H1120V AC-BQAC€94.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BQ2B02000S01 Molded Case Circuit Breaker, 20A, 2P, 10kAIC at 240V, Bolt-On
€285.68 /unit