Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS B35000S01 Circuit Breaker, Bolt-On, 50 Ampere, 3 Phase, 10kAIC at 240V | CE6KZQ

SIEMENS B35000S01 Molded Case Circuit Breaker, 3P, 50A, Thermal Magnetic Trip

Item: CE6KZQ Model: B35000S01Cross Ref: 6FMC4
In Stock : 77 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€317.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps50A
Frame TypeB
Number Of Poles3
Voltage240V
Voltage TypeAC
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeShunt Trip
Compatible Panelboard/load Center SeriesP1
Dc Voltage RatingNot Rated
Depth5.4"
For Use WithSiemens P1 Panelboards
Frame Size125A/BL
Length3.7"
Max. Air Rating10 kA at 240V AC
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Wire Size8 AWG
PhaseThree
SeriesBL Series
StandardsCSA CERTIFIED, HACR RATED, UL LISTED
Terminal ConnectionLug
Width4.4"

Shipping Info:

Ship weight (kg) 0.724
Ship height (cm)9
Ship length (cm)11
Ship width (cm)13
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens B35000S01 circuit breaker designed for protecting an electric circuit against short circuits or overloads
    • Bolt on design with line & load side lug terminals for hassle free installation and wiring
    • Features thermal magnetic trip for providing both long time & instantaneous trip functions for reacting against severe short-circuits at once while avoiding tripping on mild overloads
    • UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B35000S01 Molded Case Circuit Breaker, 3P, 50A, Thermal Magnetic Trip
€317.44 /unit