SIEMENS B345HH Circuit Breaker, Bolt-On, 45 Ampere, 3 Phase, 65kAIC at 240V | CE6KZM

SIEMENS B345HH Molded Case Circuit Breaker, BL Series, 3 Pole, 45A, 240VAC

Item: CE6KZM Model: B345HHCross Ref: 6FMC2
In Stock : 19 Units

Get it by Friday, Jun 13

€359.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps45A
Frame TypeB
Number Of Poles3
Voltage240V
Voltage TypeAC
Ac Voltage Rating240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesP1
Dc Voltage RatingNot Rated
Depth4"
For Use WithP1 Panelboards
Frame Size125A/HBL
Length3"
Max. Air Rating65 kA at 240V AC
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Wire Size8 AWG
PhaseThree
SeriesBL Series
StandardsCSA CERTIFIED, HACR RATED, UL LISTED
Terminal ConnectionLug
Width4"

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)7
Ship length (cm)10
Ship width (cm)10
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens B345HH molded case circuit breaker for protection against mild overloads & severe overcurrents
    • For use with Siemens P1 panelboards
    • Features thermal magnetic trip for providing both long-time & instantaneous current limiting functions
    • Equipped with a toggle actuator for manual trip operation and trip indication
    • Bolt-on mounting for installation in vertical or horizontal orientation
    • UL-listed and CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B345HH Molded Case Circuit Breaker, BL Series, 3 Pole, 45A, 240VAC
€359.93 /unit