Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS B170H Circuit Breaker, Bolt-On, 70 Ampere, 1 Phase, 22kAIC at 240V | CE6KVB

SIEMENS B170H Molded Case Circuit Breaker, BL Series, 1 Pole, 70A, 240VAC

Item: CE6KVB Model: B170HCross Ref: 6EVE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps70A
Frame TypeB
Number Of Poles1
Voltage TypeAC
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesP1
Dc Voltage RatingNot Rated
Depth3"
For Use WithSiemens P1 Panelboards
Frame Size125A/BLH
Length3.75"
Max. Air Rating22 kA at 120V AC
Max. Wire Size2 AWG (Al), 4 AWG (Cu)
Min. Wire Size8 AWG
PhaseSingle
SeriesBL Series
StandardsHACR RATED, UL LISTED
Terminal ConnectionLug
Width1"

Shipping Info:

Ship weight (kg) 0.1588
Ship height (cm)7.62
Ship length (cm)9.53
Ship width (cm)10
Country of OriginMX

Product Details:

    • Siemens B170H BL Series molded case circuit breaker to protect electrical components and appliances from short-circuiting and overloading
    • Features thermal-magnetic trip to deliver both long-time and instantaneous current limiting protection
    • Bolt-on panelboard mounting for installation in vertical or horizontal orientation
    • UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B170H Molded Case Circuit Breaker, BL Series, 1 Pole, 70A, 240VAC
€261.92 /unit