SIEMENS B140HH Circuit Breaker, Bolt-On, 40 Ampere, 1 Phase, 65kAIC at 240V | CE6KUR

SIEMENS B140HH Molded Case Circuit Breaker, 1 Pole, 40A, 65kAIC @ 240V

Item: CE6KUR Model: B140HHCross Ref: 6EVC7
In Stock : 14 Units

Get it by Friday, Jun 13

€93.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps40A
Frame TypeB
Number Of Poles1
Voltage120V AC
Voltage TypeAC
Ac Voltage Rating120/240V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Circuit Breaker TypeStandard
Compatible Panelboard/load Center SeriesP1
Dc Voltage RatingNot Rated
Depth4"
For Use WithSiemens P1 Panelboards
Frame Size125A/BL
Length1"
Max. Air Rating65 kA at 120V AC
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Wire Size8 AWG
PhaseSingle
SeriesBL Series
StandardsUL LISTED
Terminal ConnectionLug
Width3"

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)2
Ship length (cm)7
Ship width (cm)10
HS code8536200020
Country of OriginMX

Product Details:

    • Siemens B140HH circuit breaker designed for limiting let through currents, offering protection to sensitive downstream components
    • Thermal magnetic trip unit offers instantaneous and time delayed trip functions for maximum overcurrent protection
    • Molded case holds current carrying components, trip devices and other mechanisms in a compact space
    • UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS B140HH Molded Case Circuit Breaker, 1 Pole, 40A, 65kAIC @ 240V
€93.54 /unit