Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 5SY43508 Iec Supplementary Protector, 50 A, 72 Vdc, 10 Ka At 400 Vac, Screw Clamp, 400 Vac | CU2TPU

SIEMENS 5SY43508 Iec Supplementary Protector, 50 A, 72 Vdc, 10 Ka At 400 Vac, Screw Clamp, 400 Vac

Item: CU2TPU Model: 5SY43508Cross Ref: 30XV68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€544.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Ac Voltage Rating400V AC
Amps50A
ApplicationIndustrial
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDin Rail
Curve TypeD
Depth3"
Length3.54"
Max. Air Rating10 kA At 400V AC
Max. Wire Size4 AWG
Mfr. Series5SY4
Min. Wire Size14 AWG
Number Of Poles3
Phase3
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width2.13"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)7.62
Ship length (cm)8.99
Ship width (cm)5.41
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 5SY43508 Iec Supplementary Protector, 50 A, 72 Vdc, 10 Ka At 400 Vac, Screw Clamp, 400 Vac
€544.23 /unit