Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 5SJ41406HG40 Miniature Circuit Breaker, 40 A, 60 Vdc, 14 Ka At 240 Vac, Screw Clamp | CU2VCM

SIEMENS 5SJ41406HG40 Miniature Circuit Breaker, 40 A, 60 Vdc, 14 Ka At 240 Vac, Screw Clamp

Item: CU2VCM Model: 5SJ41406HG40Cross Ref: 30XZ91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Ac Voltage Rating240V AC
Amps40A
ApplicationBranch Circuit Protection, Industrial, Reverse Feed
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleDin Rail
Curve TypeB
Dc Voltage Rating60V DC
Depth2 3/4"
Frame Size63A/5SJ4
Length3.54"
Max. Air Rating10 kA
Max. Operating Temp.113°F
Max. Wire Size4 AWG
Mfr. Series5SJ4
Min. Operating Temp.-13°F
Min. Wire Size14 AWG
Number Of Poles1
Phase1
Terminal ConnectionScrew Clamp
Trip TypeThermal Magnetic
Width0.71"
Meets Ul TypeUL 489
Series5SJ4 Series
StandardsCE, CSA C22.2 NO. 5-02, CULUS, EN 60898, EN 60947-2, UL 489, UL FILE NO. E243414
Voltage TypeAC/DC

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.99
Ship length (cm)8.99
Ship width (cm)1.8
Country of OriginDE

Product Variants

ProductModelCurve TypeAc Voltage RatingNumber Of PolesDc Voltage RatingMax. Air RatingPrice
SIEMENS 5SJ41157HG42 Miniature Circuit Breaker, 1.6 A, 60 Vdc, 10 Ka At 277 Vac, Screw Clamp | CU2VAM 5SJ41157HG42C277V AC160V DC-€124.14
SIEMENS 5SJ41357HG40 Miniature Circuit Breaker, 35 A, 60 Vdc, 14 Ka At 240 Vac, Screw Clamp | CU2VCG 5SJ41357HG40C240V AC160V DC10 kA€106.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 5SJ41406HG40 Miniature Circuit Breaker, 40 A, 60 Vdc, 14 Ka At 240 Vac, Screw Clamp
€151.61 /unit