Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 599-10357S Ball Valve 3-way 1/2 Inch Npt | AF8EXT 25DW98

SIEMENS 599-10357S Ball Valve 3-way 1/2 Inch Npt

Item: AF8EXT Model: 599-10357SCross Ref: 25DW98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemH VAC Control Ball Valve
Close Off Pressure200 psi
Coefficient Of Volume10
Connection Size1/2"
Connection TypeFNPT , Threaded
Depth2.437"
Height4 1/4"
MaterialBrass, Stainless Steel
Max. Water Temp.250°F
Model599-10357S
Pipe Size1/2"
Power SourceElectric Actuator
Ships Factory DirectYes
Trim MaterialStainless Steel
Valve StyleBall
Width6.688"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)10.8
Ship length (cm)30.48
Ship width (cm)20.32
HS code8481809015
Country of OriginCN

Product Details:

    • Valve Only/Actuator Included (Valve Only)

Product Variants

ProductModelConnection SizeConnection TypeMaterialMax. Water Temp.Power SourceClose Off PressurePrice
SIEMENS 171A-10300S Ball Valve 2-way 1/2 Inch Npt | AF8EVB 25DW36 171A-10300S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€175.08
SIEMENS 171A-10301S Ball Valve 2-way 1/2 Inch Npt | AF8EVC 25DW37 171A-10301S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€187.57
SIEMENS 171A-10302S Ball Valve 2-way 1/2 Inch Npt | AF8EVD 25DW38 171A-10302S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€223.66
SIEMENS 171A-10303S Ball Valve 2-way 1/2 Inch Npt | AF8EVE 25DW39 171A-10303S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€195.92
SIEMENS 599-10300S Ball Valve 2-way 1/2 Inch Npt | AF8EWW 25DW77 599-10300S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€84.18
SIEMENS 599-10301S Ball Valve 2-way 1/2 Inch Npt | AF8EWX 25DW78 599-10301S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€91.18
SIEMENS 599-10303S Ball Valve 2-way 1/2 Inch Npt | AF8EWY 25DW80 599-10303S1/2"FNPTBrass, Stainless Steel250°FElectric Actuator200 psi€97.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 599-10357S Ball Valve 3-way 1/2 Inch Npt
€151.96 /unit