Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52SA2AABA1 Non-Illuminated Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Metal | CU2WWE

SIEMENS 52SA2AABA1 Non-Illuminated Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Metal

Item: CU2WWE Model: 52SA2AABA1Cross Ref: 41H137
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Basic MaterialMetal
Bezel ColorBlack
Bezel MaterialDie Cast Zinc
CamA
ColorBlack
Contact Form1NO/1NC
Contact Rating10A @ 600V AC
Ip RatingNot Rated
Key RemovalNo Key
Nema Contact Rating DesignationA600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Position2
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever
Ac Contact Rating10A @ 600V
ActionMaintained/Maintained
Contact Block MaterialMetal
Dc Contact Rating5 A @ 600 V
Hazardous Location SpecificationNot Rated
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions2
Operator Head ColorChrome
Operator Head MaterialPlastic
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter30 mm
Series52SA Series
StandardsREACH ART. 33, UL E22655
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOff
Switch Function @ 3rd PositionNo Third Position
Switch Function @ 4th PositionNo Fourth Position
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormIp RatingCamBasic MaterialBezel ColorColorBezel MaterialKey RemovalPrice
SIEMENS 52SA2CDBA1 Non-Illuminated Selector Switch, 30 mm Size, 3 Position | CU2WTC 52SA2CDBA11NO/1NCNot RatedCMetalBlackBlackDie Cast ZincNo Key€155.67
SIEMENS 3SU1100-2BL60-1NA0 Non-Illuminated Selector Switch, 22 mm Size, 3 Position, Plastic | CU2WTD 3SU1100-2BL60-1NA02NOIP69KNo CamPlasticBlackWhitePlasticNo Key€70.01
SIEMENS 52SX2CABA2 Non-Illuminated Selector Switch, 30 mm Size, 3 Position, Metal | CU2WTE 52SX2CABA22NO/2NCNot RatedCMetalBlackBlackDie Cast ZincNo Key€126.89
SIEMENS 3SU1100-4BF11-1FA0 Non-Illuminated Selector Switch, 22 mm Size, 2 Position, Maintained/Maintained, Plastic | CU2WTG 3SU1100-4BF11-1FA01NO/1NCIP69KNo CamPlasticBlackSilverPlasticAny Position€138.59
SIEMENS 52SC6AXA1 Non-Illuminated Selector Switch, 30 mm Size, 2 Position, Momentary/Momentary, Metal | CU2WTJ 52SC6AXA11NO/1NCNot RatedAMetalBlackChromeDie Cast ZincLeft€206.74
SIEMENS 52SC6CVA1 Non-Illuminated Selector Switch, 30 mm Size, 3 Position, Momentary/Maintained/Momentary | CU2WTK 52SC6CVA11NO/1NCNot RatedCMetalSilverChromeDie Cast ZincAny Position€246.30
SIEMENS 52SA2ACBK1 Non-Illuminated Selector Switch, 30 mm Size, 2 Position, Maintained/Momentary, Metal | CU2WTN 52SA2ACBK11NONot RatedAMetalBlackBlackDie Cast ZincNo Key€150.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52SA2AABA1 Non-Illuminated Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Metal
€137.35 /unit