Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52PR8W4G Non-Illuminated Push Button, 30 mm Size, Maintained Push/Turn To Release, Yellow | CU2VHT

SIEMENS 52PR8W4G Non-Illuminated Push Button, 30 mm Size, Maintained Push/Turn To Release, Yellow

Item: CU2VHT Model: 52PR8W4GCross Ref: 22KU72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Basic MaterialMetal
Bezel FinishChrome Plated , Corrosive Resistant Chrome Plated Zinc Die Cast
Bezel MaterialDie Cast Zinc
ColorYellow
Contact Form2NC
Contact Rating10A @ 600V AC
Head MaterialMetal
LegendNo Legend
MaterialMetal
Nema Contact Rating DesignationA600/P600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Type Of Operator45 mm Mushroom Head
Ac Contact Rating10A @ 600V
ActionMaintained
Dc Contact RatingNot Rated
Head/lens ColorYellow
Maintained Action ReleaseTwist
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationNon Illuminated
Operator MaterialMetal
Overall Height4.49"
Overall Width2 3/25"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
StandardsCSA, REACH, UL LISTED

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelType Of OperatorContact FormAction TypeTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationBasic MaterialPrice
SIEMENS 3SU1150-1HA20-1CG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1Nc, 1/12/2/3/3R/4/4X | CU2RTF 3SU1150-1HA20-1CG040 mm Mushroom Head1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€97.68
SIEMENS 3SU1100-1HA20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1No/1Nc | CU2RTG 3SU1100-1HA20-1FG040 mm Mushroom Head1NO/1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Polyamide€70.47
SIEMENS 3SU1150-1HB20-1CG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Twist, Red, 1Nc | CU2RTH 3SU1150-1HB20-1CG040 mm Mushroom Head1NCMaintained Push / TwistScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€102.16
SIEMENS 3SU1150-1HB20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Twist, Red, 1No/1Nc | CU2RTJ 3SU1150-1HB20-1FG040 mm Mushroom Head1NO/1NCMaintained Push / TwistScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€74.94
SIEMENS 52PP2W2AP Emergency Stop Push Button, 30 mm Size, Maintained Push/Maintained Pull, Red, 1No/1Nc | CU2RTK 52PP2W2AP45 mm Push-Pull Knob1NO/1NC-Pressure Plate110A @ 600V AC 5A @ 600V DCA600/P600Metal€231.37
SIEMENS 3SU1150-1HA20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1No/1Nc, Plastic | CU2RTL 3SU1150-1HA20-1FG040 mm Mushroom Head1NO/1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€74.94
SIEMENS 3SU1100-0AB10-1FA0 Non-Illuminated Push Button, 22 mm Size, Momentary, Black | CU2VGM 3SU1100-0AB10-1FA0Flush Button1NO/1NCMomentaryScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Polyamide€65.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52PR8W4G Non-Illuminated Push Button, 30 mm Size, Maintained Push/Turn To Release, Yellow
€208.88 /unit