Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52PR8DTA Illuminated Push Button, Turn To Release, Amber, 24V Ac/Dc, 1No/1Nc | CU2UHB

SIEMENS 52PR8DTA Illuminated Push Button, Turn To Release, Amber, 24V Ac/Dc, 1No/1Nc

Item: CU2UHB Model: 52PR8DTACross Ref: 22KU18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeTurn To Release
Basic MaterialMetal
Bezel MaterialDie Cast Zinc
ColorAmber
Contact Form1NO/1NC
Contact Rating10A @ 600V AC
FinishChrome Plated
Head MaterialPlastic
Head Size45 mm
Head TypeMushroom
Lamp Module TypeFull Voltage
Lamp Module Voltage24V AC/DC
Lamp TypeIncandescent
Lamp Voltage24V AC/DC
Nema Contact Rating DesignationA600/P600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators1
Replacement LampsMfr. No. 52AADN
Terminal ConnectionPressure Plate
Ac Contact Rating10A @ 600V
ActionMaintained
Dc Contact RatingNot Rated
Display Qty1
FeaturesBifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals
Head/lens ColorAmber
Ip RatingIP20, IP66
Lamp Bulb TypeIncandescent
Lamp Voltage - Maximum24V AC/DC
Maintained Action ReleaseTwist
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability3 x 10^5
Mushroom Head Diameter45.47 mm
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Operating Temperature - Maximum158°F
Operating Temperature - Minimum31°F
Operator IlluminationIlluminated
Operator MaterialMetal
Operator Voltage Rating - Maximum600V AC
Overall Height4"
Overall Width2.15"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleMushroom Head
Resistance PropertiesOil and Grease Resistant, Watertight
Series52 Series
StandardsCSA, REACH, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormLamp Module TypeLamp VoltageLamp Module VoltageLamp TypeContact RatingNema Contact Rating DesignationBezel MaterialPrice
SIEMENS 52BT6D9JV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TPZ 52BT6D9JV1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€144.90
SIEMENS 52BT6D9J Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQA 52BT6D9J1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQB 52BT6D9JBV1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9K Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQC 52BT6D9K1NOFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQD 52BT6D9JB1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€134.47
SIEMENS 52BT6D9KBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQE 52BT6D9KBV1NOFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9AB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQF 52BT6D9AB1NO/1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€156.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52PR8DTA Illuminated Push Button, Turn To Release, Amber, 24V Ac/Dc, 1No/1Nc
€261.39 /unit