Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52PL4D3 Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Green, Incandescent, Round | CU2VUM

SIEMENS 52PL4D3 Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Green, Incandescent, Round

Item: CU2VUM Model: 52PL4D3Cross Ref: 6EWU9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Basic MaterialMetal
Body FinishChrome Plated
Body MaterialDie Cast Zinc
ColorGreen
IncludesLamp Module
Lamp Module TypeFull Voltage
Lamp TypeIncandescent
Lamp Voltage24V AC/DC
Lens MaterialPlastic
Lens TypeConcentric Rings
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Replacement Lamps2FMP7
ShapeRound
Terminal Connection TypePressure Plate
Voltage Rating24V AC/DC

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLamp TypeColorLamp VoltageBody MaterialLamp Module TypeLens TypeLens MaterialTerminal Connection TypePrice
SIEMENS 52PL4EB Pilot Light Complete, 30 mm Size, Full Volt, 120VAC, White, Incandescent | CU2VRY 52PL4EBIncandescentWhite120V ACDie Cast ZincFull VoltageConcentric RingsPlasticPressure Plate€148.15
SIEMENS 52PL5E3XB Pilot Light Complete, 30 mm Size, Full Volt, 120VAC, Green, LED, Glass | CU2VRZ 52PL5E3XBLEDGreen120V ACDie Cast ZincFull VoltageConcentric RingsGlassPressure Plate€218.87
SIEMENS 3SU1153-6AA30-1AA0 Pilot Light Complete, 22 mm Size, Full Volt, 120VAC, Yellow, LED | CU2VTA 3SU1153-6AA30-1AA0LEDYellow120V ACDie Cast ZincFull VoltageFresnelPolyamidePressure Plate€90.07
SIEMENS 52BL5D3XB Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Green, LED, Glass | CU2VTB 52BL5D3XBLEDGreen24V AC/DC-Full VoltageConcentric RingsGlassPressure Plate€151.60
SIEMENS 52BL5J3XB Pilot Light Complete, 30 mm Size, Transformer, 480VAC, Green, LED | CU2VTC 52BL5J3XBLEDGreen6V AC/DC-TransformerConcentric RingsGlassPressure Plate€188.51
SIEMENS 52PL4HBXB Pilot Light Complete, 30 mm Size, Transformer, 240VAC, White, LED | CU2VTD 52PL4HBXBLEDWhite6V AC/DCDie Cast ZincTransformerConcentric RingsPlasticPressure Plate€225.55
SIEMENS 52BL4J3XB Pilot Light Complete, 30 mm Size, Transformer, 480VAC, Green, LED | CU2VTE 52BL4J3XBLEDGreen6V AC/DC-TransformerConcentric RingsPlasticPressure Plate€144.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52PL4D3 Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Green, Incandescent, Round
€138.11 /unit