Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52BT6G3JBV Illuminated Push Button, Maintained/Momentary, Green, 6V Ac, Led | CU2UPE

SIEMENS 52BT6G3JBV Illuminated Push Button, Maintained/Momentary, Green, 6V Ac, Led

Item: CU2UPE Model: 52BT6G3JBVCross Ref: 22KN70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMaintained / Momentary
Basic MaterialEpoxy
Bezel MaterialDie Cast Zinc
Contact Form1NC
Contact Rating10A @ 600V AC
FinishEpoxy Coat
Head MaterialPlastic
Lamp Module TypeTransformer
Lamp Module Voltage120V AC
Lamp TypeLED
Lamp Voltage6V AC
Nema Contact Rating DesignationA600/P600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators1
Replacement LampsMfr. No. 52AEB3
Terminal ConnectionPressure Plate
Type Of OperatorRound Extended Guarded Button
Ac Contact Rating10A @ 600V
Dc Contact RatingNot Rated
Head/lens ColorGreen
Lamp Bulb TypeLED
Manufacturer Warranty Length1 yr.
Nema Enclosure Rating4X
Operator IlluminationIlluminated
Operator MaterialEpoxy
Overall Height4.24"
Overall Width2.15"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleExtended
StandardsCSA, REACH, UL LISTED

Shipping Info:

Ship weight (kg) 0.2331
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormLamp Module TypeLamp VoltageLamp Module VoltageLamp TypeContact RatingNema Contact Rating DesignationBezel MaterialPrice
SIEMENS 52BT6D9JV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TPZ 52BT6D9JV1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€144.90
SIEMENS 52BT6D9J Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQA 52BT6D9J1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQB 52BT6D9JBV1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9K Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQC 52BT6D9K1NOFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQD 52BT6D9JB1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€134.47
SIEMENS 52BT6D9KBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQE 52BT6D9KBV1NOFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9AB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQF 52BT6D9AB1NO/1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€156.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52BT6G3JBV Illuminated Push Button, Maintained/Momentary, Green, 6V Ac, Led
€218.18 /unit