Item | Illuminated Push Button |
Action Type | Maintained Pull / Maintained Push |
Basic Material | Epoxy |
Bezel Material | Die Cast Zinc |
Contact Form | 2NC |
Contact Rating | 10A @ 600V AC |
Finish | Epoxy Coat |
Head Material | Metal |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 120V AC |
Lamp Type | LED |
Lamp Voltage | 120V AC |
Nema Contact Rating Designation | A600/P600 |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
Number Of Operators | 1 |
Operator Size | 44 mm |
Replacement Lamps | Mfr. No. 52AEE4 |
Terminal Connection | Pressure Plate |
Type Of Operator | Mushroom Head |
Ac Contact Rating | 10A @ 600V |
Action | Maintained |
Dc Contact Rating | Not Rated |
Display Qty | 1 |
Features | Bifurcated Movable Contacts, Boots Not Required, NEMA A600/P600 Contacts, Octagonal Mounting Nuts, Positive Indexing Selectors, Positively Driven Contacts, Touchsafe Terminals |
Head/lens Color | Amber |
Ip Rating | IP10, IP11, IP14, IP52, IP54, IP56, IP66 |
Lamp Bulb Type | LED |
Lamp Voltage - Maximum | 120V |
Maintained Action Release | Push/Pull |
Manufacturer Warranty Length | 1 yr. |
Mechanical Operating Durability | 3 x 10^5 |
Mushroom Head Diameter | 44.45 mm |
Nema Enclosure Rating | 4X |
Number Of Indicator Lights | 0 |
Operating Temperature - Maximum | 158°F |
Operating Temperature - Minimum | 31°F |
Operator Illumination | Illuminated |
Operator Material | Epoxy |
Operator Voltage Rating - Maximum | 600V AC |
Overall Height | 4.49" |
Overall Width | 2.15" |
Panel Mounting Hole Diameter | 30 mm |
Product Type | Push Button Operators |
Push Button Style | Mushroom Head |
Resistance Properties | Corrosion Resistant, Oil and Grease Resistant, Watertight |
Series | 52 Series |
Standards | CSA, REACH, UL LISTED |