Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 52AED3 Miniature LED Bulb, LED, T3-1/4, Miniature Bayonet, No Rated Color Temp, Green | CU2VEL

SIEMENS 52AED3 Miniature LED Bulb T3-1/4, Miniature Bayonet, No Rated Color Temp, Green

Item: CU2VEL Model: 52AED3Cross Ref: 41H037
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature LED Bulb
Amps15 mA
Bulb Base TypeMiniature Bayonet
Bulb Primary ApplicationPush Buttons
Bulb TypeMiniature
For Use WithClass 52 Pilot Devices
IncludesBA9S Type, Rated 6V AC (15 mA)
Light AppearanceGreen
Light ColorGreen
Lighting TechnologyLED
Overall Bulb Base TypeMiniature Bayonet
Overall Bulb ShapeT
Power SourceDirect Wired
ShapeT3-1/4
Trade Number52AED3
Voltage24V AC
Wattage0.56 W
Wattage Equivalency0.56W LED
Bulb FinishFrosted
Bulb HousingAluminum, Plastic
Bulb ShapeT3-1/4
Color SelectableNo
Current15 mA
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Light TechnologyLED
Lumen SelectableNo
Rated Life25000 hrs.
Rough ServiceYes
Shatter-resistantNo

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLighting TechnologyVoltageLight ColorBulb FinishWattage EquivalencyLight AppearanceShapeBulb Base TypePrice
SIEMENS 52AADN Miniature Incandescent Bulb, Incandescent | CU2VEG 52AADNIncandescent24V ACWhiteClear--T3-1/4Miniature Bayonet€10.78
SIEMENS 52AACN Miniature Incandescent Bulb, Incandescent, T3-1/4, Miniature Bayonet, 1W INC | CU2VEH 52AACNIncandescent12V ACWhiteClear--T3-1/4Miniature Bayonet€27.91
SIEMENS 52AABN Miniature Incandescent Bulb, Incandescent, T3-1/4, Miniature Bayonet, 1W INC, 6V AC | CU2VEJ 52AABNIncandescent6V ACClearClear--T3-1/4Miniature Bayonet€25.86
SIEMENS 52AEDB Miniature LED Bulb, LED, T3-1/4, Miniature Bayonet, 0.28W LED, 0.28W Watts, 24V AC | CU2VEK 52AEDBLED24VWhiteFrosted--T3-1/4Miniature Bayonet€68.48
SIEMENS 52AEB3 Miniature LED Bulb, LED, T3-1/4, Miniature Bayonet, No Rated Color Temp, Green | CU2VEM 52AEB3LED6VGreenFrosted--T3-1/4Miniature Bayonet€62.12
SIEMENS 52AED2 Miniature LED Bulb, LED, T3-1/4, Miniature Bayonet, No Rated Color Temp, Red | CU2VEN 52AED2LED24V ACRed--RedT3-1/4Miniature Bayonet€62.96
SIEMENS 52AEB2 Miniature LED Bulb, LED, T3-1/4, Miniature Bayonet, No Rated Color Temp, Red, 6V AC | CU2VEP 52AEB2LED6VRedFrosted--T3-1/4Miniature Bayonet€65.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 52AED3 Miniature LED Bulb T3-1/4, Miniature Bayonet, No Rated Color Temp, Green
€73.56 /unit