Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS 3TA3N8750 Lug Nd Frame Type | AG8LAA

SIEMENS 3TA3N8750 Lug Nd Frame Type

Item: AG8LAA Model: 3TA3N8750
In Stock : 39 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,180.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Frame TypeND

Shipping Info:

Ship weight (kg) 3.1954
Ship height (cm)17.02
Ship length (cm)27.43
Ship width (cm)15.49
HS code8536904000

Product Variants

ProductModelFrame TypeAccessory TypeNumber Of PolesPrice
SIEMENS 3TA2N8750 Lug Md Frame Type | AG8KZZ 3TA2N8750MD--€613.79
SIEMENS 3TA4N8500 Lug Nd Frame Type | AG8LAF 3TA4N8500ND--€613.79
SIEMENS 3TA4P8500 Lug Nd Frame Type | AG8LAG 3TA4P8500ND--€962.55
SIEMENS LN1E100 Lug Ed Frame Type | AG8RKN LN1E100ED--€6.14
SIEMENS TA1L6750 Lug Ld Frame Type | AG8VLY TA1L6750LD--€122.32
SIEMENS TA1Q1 Lug Bq Frame Type | AG8VLZ TA1Q1BQ-1.0€6.07
SIEMENS TA1Q300 Lug Qj Frame Type | AG8VMA TA1Q300QJ---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3TA3N8750 Lug Nd Frame Type
€1,180.39 /unit