Item | Contact Block |
Action | Momentary |
Application | Control Station |
Color | Black |
Contact Form | 1NO/1NC |
Contact Rating | 10A @ 600V AC 1A @ 600V DC |
For Use With | 3SU1 Operators |
Nema Contact Rating Designation | A600/R300 |
Number Of Contacts | 0 |
Number Of Contacts As Normally Closed Contact | 1 |
Number Of Contacts As Normally Open Contact | 1 |
Number Of Fault-signal Switches | 0 |
Safety Rating | IEC 60947 |
Terminal Connection | Screw, Clamp |
Type Of Electric Connection | Screw Connection |
Ac Contact Rating | 1.4A @ 500V, 10A @ 110V, 10A @ 24V, 10A @ 48V, 3A @ 400V, 6A @ 110V, 6A @ 230V, 6A @ 24V, 6A @ 48V, 8A @ 230V, 8A @ 400V |
Compatible Operator | Indicator Light, Push Button |
Compatible With Series | Series 3SU1 |
Dc Contact Rating | 0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V |
Includes Mounting Block | Mounting Block Included |
Mounting Location | Front |
Panel Mounting Hole Diameter | 22 mm |
Standards | CCC, CE, CSA, UL LISTED, VDE |
Switch Action | Momentary |
Terminal Connection Type | Screw Terminals |