Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1153-0AB60-1FA0 Illuminated Push Button, Momentary, White, 120V Ac, Led, 1No/1Nc | CU2UGL

SIEMENS 3SU1153-0AB60-1FA0 Illuminated Push Button, Momentary, White, 120V Ac, Led, 1No/1Nc

Item: CU2UGL Model: 3SU1153-0AB60-1FA0Cross Ref: 411K70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMomentary
ApplicationComplete Unit
Basic MaterialMetal
Bezel MaterialBrass, Die Cast Zinc
ColorWhite
Contact Form1NO/1NC
Contact Rating10A @ 600V AC 5A @ 600V DC
FinishNickel Plated
Head MaterialPlastic
IndicatorLight Source
Ip RatingIP69K
Lamp Module TypeFull Voltage
Lamp Module Voltage120V AC
Lamp TypeLED
Lamp Voltage120V AC
LegendNo Legend
Nema Contact Rating DesignationA600/R300
Nema RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators1
Operating Cycles3000000
Replacement LampsNot Replaceable
Special FeaturesYes
Terminal ConnectionFinger Safe Pressure Plate
Type Of OperatorFlush Button
Ac Contact Rating10A @ 600V
ActionMomentary
Head/lens ColorWhite
Lamp Bulb TypeLED
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth2"
Overall Height1 2/5"
Overall Width2"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCAS, REACH, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelContact FormLamp Module TypeLamp VoltageLamp Module VoltageLamp TypeContact RatingNema Contact Rating DesignationBezel MaterialPrice
SIEMENS 52BT6D9JV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TPZ 52BT6D9JV1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€144.90
SIEMENS 52BT6D9J Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQA 52BT6D9J1NCFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQB 52BT6D9JBV1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9K Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQC 52BT6D9K1NOFull Voltage24V AC/DC24V AC/DCIncandescent10A @ 600V ACA600/P600Die Cast Zinc€108.67
SIEMENS 52BT6D9JB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQD 52BT6D9JB1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€134.47
SIEMENS 52BT6D9KBV Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQE 52BT6D9KBV1NOFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€153.76
SIEMENS 52BT6D9AB Illuminated Push Button, Maintained/Momentary, Amber, 24V Ac/Dc | CU2TQF 52BT6D9AB1NO/1NCFull Voltage24V AC/DC24V AC/DCLED10A @ 600V ACA600/P600Die Cast Zinc€156.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1153-0AB60-1FA0 Illuminated Push Button, Momentary, White, 120V Ac, Led, 1No/1Nc
€63.19 /unit