Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1100-0AB20-1FA0 Non-Illuminated Push Button, 22 mm Size, Momentary, Red, Plastic | CU2VGX

SIEMENS 3SU1100-0AB20-1FA0 Non-Illuminated Push Button, 22 mm Size, Momentary, Red, Plastic

Item: CU2VGX Model: 3SU1100-0AB20-1FA0Cross Ref: 411K28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Push Button
Action TypeMomentary
ApplicationComplete Unit
Basic MaterialPolyamide
Bezel MaterialPlastic
ColorRed
Contact Form1NO/1NC
Contact Rating10A @ 600V AC 1A @ 600V DC
Head MaterialPlastic
Ip RatingIP69K
LegendNo Legend
MaterialPlastic
Nema Contact Rating DesignationA600/R300
Nema RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators0 , 1
Operating Cycles10000000
Special FeaturesYes
Terminal ConnectionScrew Clamp
Type Of OperatorFlush Button
Ac Contact Rating10A @ 600V
ActionMomentary
Dc Contact Rating1 A @ 600 V
Display Qty1
FeaturesFour ID Keys With Different Codes, Possible To Select 1 To 4 Positions With ID Keys
Head/lens ColorRed
Manufacturer Warranty Length1 yr.
Mechanical Operating Durability1 x 10^7
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Number Of Indicator Lights0
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPolyamide
Operator Voltage Rating - Maximum500V
Overall Depth4"
Overall Height1 1/4"
Overall Width2"
Panel Mounting Hole Diameter22 mm
Product TypePush Button Operators
Push Button StyleFlush
Series3SU Series
StandardsREACH, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelType Of OperatorContact FormAction TypeTerminal ConnectionNumber Of OperatorsContact RatingNema Contact Rating DesignationBasic MaterialPrice
SIEMENS 3SU1150-1HA20-1CG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1Nc, 1/12/2/3/3R/4/4X | CU2RTF 3SU1150-1HA20-1CG040 mm Mushroom Head1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€97.68
SIEMENS 3SU1100-1HA20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1No/1Nc | CU2RTG 3SU1100-1HA20-1FG040 mm Mushroom Head1NO/1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Polyamide€70.47
SIEMENS 3SU1150-1HB20-1CG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Twist, Red, 1Nc | CU2RTH 3SU1150-1HB20-1CG040 mm Mushroom Head1NCMaintained Push / TwistScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€102.16
SIEMENS 3SU1150-1HB20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Twist, Red, 1No/1Nc | CU2RTJ 3SU1150-1HB20-1FG040 mm Mushroom Head1NO/1NCMaintained Push / TwistScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€74.94
SIEMENS 52PP2W2AP Emergency Stop Push Button, 30 mm Size, Maintained Push/Maintained Pull, Red, 1No/1Nc | CU2RTK 52PP2W2AP45 mm Push-Pull Knob1NO/1NC-Pressure Plate110A @ 600V AC 5A @ 600V DCA600/P600Metal€231.37
SIEMENS 3SU1150-1HA20-1FG0 Emergency Stop Push Button, 22 mm Size, Maintained Push/Pull, Red, 1No/1Nc, Plastic | CU2RTL 3SU1150-1HA20-1FG040 mm Mushroom Head1NO/1NC-Screw Clamp110A @ 600V AC 1A @ 600V DCA600/R300Zinc Alloy€74.94
SIEMENS 3SU1100-0AB10-1FA0 Non-Illuminated Push Button, 22 mm Size, Momentary, Black | CU2VGM 3SU1100-0AB10-1FA0Flush Button1NO/1NCMomentaryScrew Clamp110A @ 600V AC 1A @ 600V DCA600/R300Polyamide€65.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1100-0AB20-1FA0 Non-Illuminated Push Button, 22 mm Size, Momentary, Red, Plastic
€69.88 /unit