Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1000-3BB42-0AK0 Non-Illuminated Multihead Operator, 2 Heads, Green/Red, Round | CU2RXF

SIEMENS 3SU1000-3BB42-0AK0 Non-Illuminated Multihead Operator, 2 Heads, Green/Red, Round

Item: CU2RXF Model: 3SU1000-3BB42-0AK0Cross Ref: 411J49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Head MaterialPolyamide
Ip RatingIP69K
LegendI/O
Legend/background ColorGreen, Red
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Heads2
ShapeRound
Type Of OperatorExtended Button, Flush Button
ActionMomentary
Bezel MaterialPlastic
FeaturesLow Voltage
Head/lens ColorGreen, Red
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Indicator Lights0
Number Of Operators2
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Operator IlluminationNon Illuminated
Operator MaterialPlastic
Overall Depth1.39"
Overall Height1 4/25"
Overall Width1 4/25"
Panel Mounting Hole Diameter22 mm
Product TypeMultihead Operators
Push Button Material TypeNon-Metallic
Push Button StyleFlush, Extended
Series3SU Series
StandardsREACH, ROHS, WEEE (2012/19/EU)

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLegend/background ColorIp RatingLegendNo. Of ButtonPrice
SIEMENS 3SU1000-3AB42-0AK0 Non-Illuminated Multihead Operator, 2 Heads, Green/Red, Round, 2 Flush Buttons | CU2RXE 3SU1000-3AB42-0AK0Green, RedIP69KI/O2€47.67
SIEMENS 3SU1000-3AB61-0AK0 Non-Illuminated Multihead Operator, 2 Heads, White/Black, Round, 2 Flush Buttons | CU2RXG 3SU1000-3AB61-0AK0Black, WhiteIP69KI/O2€47.58
SIEMENS 3SU1000-3BB61-0AK0 Non-Illuminated Multihead Operator, 2 Heads, White/Black, Round | CU2RXH 3SU1000-3BB61-0AK0Black, WhiteIP69KI/O-€46.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1000-3BB42-0AK0 Non-Illuminated Multihead Operator, 2 Heads, Green/Red, Round
€47.04 /unit