Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SE29020AB20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20 | CU2RUJ

SIEMENS 3SE29020AB20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20

Item: CU2RUJ Model: 3SE29020AB20Cross Ref: 28DU12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€520.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Switch
Action TypeMomentary
Amps Rating16A
ColorGray, Black
Cord SizeM20
Depth2 3/4"
FeaturesPedal Without Hood
Ip RatingIP65
Length8.656"
Length (straight Wireway)8 21/32"
MaterialMetal
Voltage Rating400V AC
Width2 3/4"
Ac Contact Rating6A @ 230V, 6A @ 400V
Contact Form1NO/1NC
Cord Length4.92 ft.
Dc Contact Rating0.25 A @ 250 V, 3 A @ 24 V
Display Qty1
Foot Guard IncludedNo Guard Included
Hazardous Location SpecificationNot Rated
Includes PotentiometerNo Potentiometer Included
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNot Rated
Number Of Pedals1
Overall Depth8.66"
Overall Height2 3/4"
Overall Width3.15"
Power SourceElectrically Corded
Series3SE2 Series
StandardsREACH, ROHS, WEEE (2012/19/EU)
Switch ActionMomentary
Termination Connection TypeCable Entry

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)6.99
Ship length (cm)21.99
Ship width (cm)6.99
Country of OriginDE

Product Variants

ProductModelMaterialColorContact FormDepthCord SizeAmps RatingCord LengthIp RatingPrice
SIEMENS 3SE39345CB20 Foot Switch, CO, 250 VAC, 5Plastic, Black, Momentary, M3 | CU2RUF 3SE39345CB20PlasticBlack(2) CO1.516"M35A10 ft.IP65€419.86
SIEMENS 3SE39024CB20 Foot Switch, CO, 250 VAC, 5Plastic, Black, Momentary, M3 | CU2RUG 3SE39024CB20PlasticBlackCo1.062"M35A10 ft.IP65€198.77
SIEMENS 3SE39024CA20 Foot Switch, CO, 250 VAC, 5Plastic, Gray/Black, Momentary, M3 | CU2RUH 3SE39024CA20PlasticGray, BlackCo4.531"M35A10 ft.IP65€488.59
SIEMENS 3SE29243AA20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20 | CU2RUK 3SE29243AA20MetalGray, Black(2) NO And (2) NC5.438"M2016A-IP65€835.64
SIEMENS 3SE29122AA20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20 | CU2RUL 3SE29122AA20MetalGray, Black-5.438"M2016A-IP65€666.37
SIEMENS 3SE29122AB20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20 | CU2RUM 3SE29122AB20MetalGray, Black-2 3/4"M2016A-IP65€528.65
SIEMENS 3SE29020AA20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20 | CU2RUN 3SE29020AA20MetalGray, Black-5.438"M2016A-IP65€458.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SE29020AB20 Foot Switch, NO and NC, 400 VAC, 16Metal, Gray/Black, Momentary, M20
€520.65 /unit