Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 134-1510 Line Volt Mechanical Tstat, 1H/1C | CU2UTQ

SIEMENS 134-1510 Line Volt Mechanical Tstat, 1H/1C

Item: CU2UTQ Model: 134-1510Cross Ref: 40PN33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€369.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
Bulb Dia.1/8"
Bulb Length20 ft.
Capillary Length48"
Changeover TypeAutomatic
Compatible System TypeCooling Coils, Hydronic Heating Coils, Pipes
Contact Rating Resistive @ 120v16A
Contact Rating Resistive @ 240v8A
Control TypeScrewdriver
Depth2 3/8"
Differential TypeFixed
Electrical Connection TypeScrew Terminals
Enclosure ColorGray
Enclosure MaterialSteel
Enclosure Nema RatingNEMA 1
Frequency50/60 Hz
Full Load Amps @ 120v Ac16A
Full Load Amps @ 240v Ac8A
Height3 1/4"
IncludesMounting Bracket
Inductive Amps @ 120v16A
Inductive Amps @ 240v3/8A
Key FeaturesAdjusting Screw On Bottom Of Enclosure
Locked Rotor Amps @ 120v96A
Locked Rotor Amps @ 240v48A
Max. Control Temp.45°F
Max. Operating Temp.140°F
Min. Control Temp.35°F
Min. Operating Temp.0°F
Mounting DirectionHorizontal
Mounting Hole Dia.1/4"
Number Of Cooling Stages1
Number Of Heating Stages1
Number Of Poles1
Number Of Switches1
Operating Temp. Range0°F to +140°F
Pilot Duty125 VA @ 24 To 277V AC
Resistive Amps @ 208v Ac9.2A
Sensor LocationRemote
Sensor TypeHydraulic Capillary Bulb
Switch ActionOpen On Rise/Close On Rise
Switch TypeSPDT
Temp. Sensitivity+15°F to +55°F
Thermostat TypeFreeze Protection Indoor Single Stage Controls
Voltage120-240V AC , 24-277V AC
Width2 3/8"
Bulb Diameter1/8"
Contact Rating120-240V AC
Maximum Control Temperature45°F
Maximum Operating Temperature140°F
Minimum Control Temperature35°F
Minimum Operating Temperature0°F
Mounting Hole Diameter1/4"
Operating Temperature Range0°F to 140°F
Overall Depth2 3/8"
Overall Height3 1/4"
Overall Width2 3/8"
Pilot Duty Rating125 VA @ 24 to 277V AC
StandardsCSA CERTIFIED, UL LISTED
Temperature Differential12°F
Temperature ScaleFahrenheit/Celsius
Temperature Sensitivity15°F to 55°F

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)8.26
Ship length (cm)6.03
Ship width (cm)6.03
Country of OriginMX

Product Variants

ProductModelVoltageSwitch TypeCapillary LengthDepthBulb Dia.Max. Control Temp.Min. Control Temp.Full Load Amps @ 120v AcPrice
SIEMENS 134-1504 Line Volt Mechanical Tstat, 1H/1C, DPST | CU2UTR 134-1504120-240V ACDPST20 ft.2 1/2"1/8"55°F15°F6/16A€271.18
SIEMENS 134-1511 Line Volt Mechanical Tstat, 1H/1C, SPDT | CU2UTT 134-1511120-240V ACSPDT48"2 1/4"1/4"45°F35°F16A€171.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 134-1510 Line Volt Mechanical Tstat, 1H/1C
€369.03 /unit