Flat Shipping

Flat Shipping at €24.99 + VAT

SICURIX SRX 3649-0001 ID Card Printer, Single-Sided, USB, White, PC or MAC | CU2RDD

SICURIX SRX 3649-0001 ID Card Printer, Single-Sided, USB, White, PC or MAC

Item: CU2RDD Model: SRX 3649-0001Cross Ref: 54JD97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,623.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemID Card Printer
BarcodesNo
Card FormatCR80
Card Loading ModeManual Feed
Card Thickness30 mil.
Card Type10 mil. to 30 mil.
Cards Per Roll1 , 200
ColorWhite
ConnectionUSB
Depth10 5/8"
FontMultiple
For Use WithPC Or MAC
Height8.438"
Print ModeColor
Print Speed40 sec./card
Resolution300 dpi
TypeSingle Sided
Voltage100-240V
Width9 1/8"
Card Format SupportedCR80
Card Thickness - Maximum30 mil.
Card Thickness - Minimum10 mil.
Includes Barcode PrintingNo Barcode Printing Included
Input Voltage - Maximum240V AC
Input Voltage - Minimum100V AC
Overall Depth10 5/8"
Overall Height8 1/2"
Overall Width9 1/8"
Printer StyleSingle-Sided

Shipping Info:

Ship weight (kg) 5.4675
Ship height (cm)21.43
Ship length (cm)26.99
Ship width (cm)23.18
Country of OriginUK

Product Variants

ProductModelConnectionCard FormatCard ThicknessPrint ModePrice
SICURIX SRX 3649-0001K1 ID Card Printer, Complete Access ID Kit, USB, Gray/White | CU2RCW SRX 3649-0001K1USBCR8030 mil.Color€2,817.75
SICURIX SRX 3633-9021K3 ID Card Printer, Complete Access ID Kit, USB, Gray/White | CU2RCX SRX 3633-9021K3USBCR79, CR8030 mil.Color€3,433.69
SICURIX SRX 3633-9001EDUK1 ID Card Printer, Complete Access ID Kit, USB, White | CU2RCY SRX 3633-9001EDUK1USBCR79, CR8030 mil.Color€3,755.24
SICURIX SRX 50100 ID Card Printer, Dual-Sided, USB, Black/Gray, PC or MAC | CU2RCZ SRX 50100USBCR8030 mil.Color€3,022.55
SICURIX ZC31-000C000US00 ID Card Printer, Single-Sided, USB and Ethernet, Black/Silver, PC or MAC | CU2RDA ZC31-000C000US00USB And Ethernet---€2,704.71
SICURIX S38310 ID Card Printer, Single-Sided, USB, Black, PC or MAC | CU2RDB S38310USB---€1,664.12
SICURIX SRX 50000 ID Card Printer, Single-Sided, USB, Black/Gray, PC or MAC | CU2RDC SRX 50000USBCR8030 mil.Color€2,074.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SICURIX SRX 3649-0001 ID Card Printer, Single-Sided, USB, White, PC or MAC
€1,623.50 /unit