Flat Shipping

Flat Shipping at €24.99 + VAT

SICURIX BAU 67671 ID Badge Holder Kit, Inkjet/Laser Printers, Pin, 100 PK | CU2RBH

SICURIX BAU 67671 ID Badge Holder Kit, Inkjet/Laser Printers, Pin, 100 PK

Item: CU2RBH Model: BAU 67671Cross Ref: 54HR09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Card FormatHorizontal/Vertical
Card Thickness10 mil.
Cards Per Roll100
ColorClear
Depth0.016"
FeaturesReusable
For Use WithInkjet/Laser Printers
Height3 1/2"
Print ModeColor
TypeID Badge Holder Kit , Pin
Width2 1/4"
Background ColorClear
Badge AttachmentPouch
Badge OrientationHorizontal, Vertical
Badge Pouch Height3 1/2"
Badge Pouch Width2 1/4"
Display Qty100
LegendNo Legend
MaterialPlastic
Overall Depth1/4"
Overall Height3 1/2"
Overall Width2 1/4"
Product TypeBadge Holder

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHeightTypeCards Per RollColorDepthPrint ModeCard FormatCard ThicknessPkg. Qty.Price
SICURIX BAU 67675 ID Badge Holder Kit, Inkjet/Laser Printers, Clip and Pin Combo, 50 PK | CU2RAH BAU 676753 1/2"ID Badge Holder Kit50Clear0.016"ColorHorizontal/Vertical10 mil.50€80.41
SICURIX BAU 67673 ID Badge Holder Kit, Inkjet/Laser Printers, Clip, 50 PK | CU2RAJ BAU 676734"Clip50Clear0.016"ColorHorizontal/Vertical10 mil.50€66.05
SICURIX BAU 67678 ID Badge Holder Kit, Inkjet/Laser Printers, Hanging Cord, 50 PK | CU2RAK BAU 676784"ID Badge Holder Kit50Clear0.016"ColorHorizontal/Vertical10 mil.50€72.48
SICURIX BAU 67670 ID Badge Holder Kit, Inkjet/Laser Printers, Pin, 100 PK | CU2RAL BAU 676704"Pin100Clear0.016"ColorHorizontal/Vertical10 mil.100€64.46
SICURIX BAU 67672 ID Badge Holder Kit, Inkjet/Laser Printers, Clip, 50 PK | CU2RBE BAU 676723 1/2"Clip50Clear0.016"ColorHorizontal/Vertical10 mil.50€60.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SICURIX BAU 67671 ID Badge Holder Kit, Inkjet/Laser Printers, Pin, 100 PK
€98.35 /unit