Flat Shipping

Flat Shipping at €24.99 + VAT

SICURIX BAU 67653 ID Adhesive Badge, Adhesive, Blank, White on Blue, Blank, Paper, 3 3/8 Inch Length, 200 PK | CU2RBV

SICURIX BAU 67653 ID Adhesive Badge, Adhesive, Blank, White on Blue, Blank, Paper, 3 3/8 Inch Length, 200 PK

Item: CU2RBV Model: BAU 67653Cross Ref: 54HR14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
ColorBlue, White
FeaturesPressure Sensitive, Easy Peel, Self-Adhesive, Removable
For Use WithInkjet/Laser Printers
Height1/64"
IncludesWrite-On Area
LegendBlank
Length3 3/8"
MaterialPaper
Material Thickness1/18"
TypeAdhesive
Width2.312"
Id Labeling StyleBlank
Product TypeID Badge

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightLegendPkg. Qty.Price
SICURIX BAU 66885-12 Arm Badge Holder, Horizontal, Translucent/White, Blank, Nylon, 6 Inch Length | CU2QZY BAU 66885-12NylonTranslucent, White4"-12€53.47
SICURIX BAU 66860 Arm Badge Holder, Vertical, Black/Clear/Yellow, Blank, Nylon, 2 1/4 Inch Length | CU2QZZ BAU 66860NylonBlack, Clear, Yellow3 1/2"-12€56.68
SICURIX BAU 66895-12 Arm Badge Holder, Vertical/Translucent, Blank, Nylon, 5 Inch Length | CU2RAA BAU 66895-12NylonBlack, Translucent5"-12€53.47
SICURIX BAU 55130 Badge Holder, Horizontal, Black, Blank, Nylon, 5 Inch Length, 9/64 Inch Width, 12 Pack | CU2RAB BAU 55130NylonBlack6 3/4"-12€88.22
SICURIX BAU 55110 Badge Holder, Horizontal, Black, Blank, Nylon, 5 Inch Length, 9/64 Inch Width, 12 Pack | CU2RAC BAU 55110NylonBlack7 1/4"-12€77.95
SICURIX BAU 68170 Badge Holder, Retractable Reel, Blank, Hard Plastic, 2 Inch Length, 3 1/4 Inch Width | CU2RAD BAU 68170Hard PlasticBlack--25€180.25
SICURIX BAU 68171 Badge Holder, Retractable Reel, Blank, Hard Plastic, 3 Inch Width | CU2RAE BAU 68171Hard PlasticBlack--25€156.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SICURIX BAU 67653 ID Adhesive Badge, Adhesive, Blank, White on Blue, Blank, Paper, 3 3/8 Inch Length, 200 PK
€40.19 /unit