Flat Shipping

Flat Shipping at €24.99 + VAT

SIBATA 2351-25 Graduated Cylinder, 25 mL Labware Capacity Metric, 0.2 mL Graduation Subdivisions, B | CU2QYG

SIBATA 2351-25 Graduated Cylinder, 25 mL Labware Capacity Metric, 0.2 mL Graduation Subdivisions

Item: CU2QYG Model: 2351-25Cross Ref: 55EZ45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraduated Cylinder
AutoclavableYes
Base ShapeHexagonal
Basic MaterialGlass
ClarityTransparent
Closure TypeNot Applicable
ColorClear
GraduatedYes
Graduation Range1.4 mL to 25 mL
Graduation Subdivisions0.2 mL
Height8.27"
IncludesBumper
Labware Body MaterialBorosilicate Glass
Labware ClarityTransparent
MaterialBorosilicate Glass
Special FeaturesMarkings Made Of Enamel, Double Scale
Volumetric Labware CalibrationTo Contain
Astm SpecificationASTM E1272
Body ColorClear
Body Diameter17 mm
Body MaterialBorosilicate Glass
Bumper IncludedYes
Capacity - Ml25 ml
Capacity - Oz0.8 fl. oz.
Closure IncludedNo
Glassware ClassB
Graduation Increments - English0.0067 oz.
Graduation Increments - Ml0.2 mL
Maximum Graduation - English0.84 oz.
Maximum Graduation - Ml25 mL
Minimum Graduation - English0.047 oz.
Minimum Graduation - Ml1.4 mL
StandardsASTM E1272
Sterile/non-sterileNon-Sterile
Usp SpecificationType I
Volumetric CalibrationTo Contain (TC)

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGraduation RangeCapacityClassVolumetric Labware CalibrationAutoclavableLabware ClarityBasic MaterialLabware Body MaterialPkg. Qty.Price
SIBATA 2355-10 Graduated Cylinder, 10 mL Labware Capacity Metric, 0.1 mL Graduation Subdivisions, 6 PK | CU2QXX 2355-100.4 mL to 10 mL-Not RatedTo ContainYesTransparentGlassBorosilicate Glass6€32.31
SIBATA 2351A-10 Graduated Cylinder, 10 mL Labware Capacity Metric, 0.1 mL Graduation Subdivisions, A | CU2QXY 2351A-100.7 mL to 10 mL10 mL-To ContainYesTransparentGlassBorosilicate Glass4€56.26
SIBATA 2351-10 Graduated Cylinder, 10 mL Labware Capacity Metric, 0.1 mL Graduation Subdivisions, B | CU2QXZ 2351-100.7 mL to 10 mL10 mL-To ContainYesTransparentGlassBorosilicate Glass4€45.48
SIBATA 2355-100 Graduated Cylinder, 100 mL Labware Capacity Metric, 1 mL Graduation Subdivisions, 6 PK | CU2QYA 2355-1005 mL to 100 mL100 mL-To ContainYesTransparentGlassBorosilicate Glass6€64.54
SIBATA 2351A-100 Graduated Cylinder, 100 mL Labware Capacity Metric, 1 mL Graduation Subdivisions, A | CU2QYB 2351A-1005 mL to 100 mL--To ContainYesTransparentGlassBorosilicate Glass4€84.92
SIBATA 2351A-1000 Graduated Cylinder, 1000 mL Labware Capacity Metric, 10 mL Graduation Subdivisions | CU2QYC 2351A-100050 mL to 1000 mL1L-To ContainYesTransparentGlassBorosilicate Glass2€190.02
SIBATA 2351A-2000 Graduated Cylinder, 2000 mL Labware Capacity Metric, 20 mL Graduation Subdivisions, A | CU2QYD 2351A-2000100 mL to 2000 mL2L-To ContainYesTransparentGlassBorosilicate Glass1€112.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIBATA 2351-25 Graduated Cylinder, 25 mL Labware Capacity Metric, 0.2 mL Graduation Subdivisions
€61.02 /unit