Flat Shipping

Flat Shipping at €24.99 + VAT

SIBATA 2307A-500 Volumetric Flask, 500 mL Labware Capacity - Metric, Borosilicate Glass, 500mL, Amber | CU2QZT

SIBATA 2307A-500 Volumetric Flask, 500 mL Labware Capacity - Metric, Borosilicate Glass, 500mL, Amber

Item: CU2QZT Model: 2307A-500Cross Ref: 55EZ86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
AutoclavableYes
Basic MaterialGlass
Body ColorAmber
Body MaterialBorosilicate Glass
Capacity16.91 oz.
Closure ColorAmber
Closure TypeStopper
Flask TypeVolumetric
Graduation Range500 mL
Includes ClosureYes
Labware ClarityTransparent
Labware Neck StyleStraight
Sterile/non-sterileNon Sterile
Stopper Size19
Astm SpecificationASTM E288
Body Diameter100 mm
Capacity - Ml500 ml
Capacity - Oz16.91 fl. oz.
Closure MaterialGlass
Closure StyleIncludes Closure: Yes – Closure Type: Stopper
Compatible With Stopper Size19
Glassware ClassA
GraduatedYes
Graduation Increments - Ml500 mL
IncludesStopper
Joint Size19
Mouth SizeNarrow
Neck StyleStraight
Overall Height280 mm
ShapePear
StandardsASTM E288
Tolerance+/-0.15 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClosure TypeStopper SizeClosure ColorHeightCapacityToleranceDiameterFlask TypePkg. Qty.Price
SIBATA 2306A-1 Volumetric Flask, 1 mL Labware Capacity - Metric, Borosilicate Glass, 1mL | CU2QYY 2306A-1Stopper9Clear3.11"---Volumetric6€108.23
SIBATA 2306A-1000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Borosilicate Glass, 1000mL, Clear | CU2QYZ 2306A-1000Stopper22Clear12.9"33.81 oz.-0.3 mL to +0.3 mL122 mmVolumetric2€98.60
SIBATA 2303A-1000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Borosilicate Glass, 1000mL, Yellow | CU2QZA 2303A-1000Snap On-Yellow11.81"33.81 oz.--Volumetric2€84.14
SIBATA 2303A-10 Volumetric Flask, 10 mL Labware Capacity - Metric, Borosilicate Glass, 10mL | CU2QZB 2303A-10Snap On-Yellow----Volumetric6€70.30
SIBATA 2306A-10 Volumetric Flask, 10 mL Labware Capacity - Metric, Borosilicate Glass, 10mL | CU2QZC 2306A-10Stopper9Clear----Volumetric6€99.91
SIBATA 2306A-100 Volumetric Flask, 100 mL Labware Capacity - Metric, Borosilicate Glass, 100mL, Clear | CU2QZD 2306A-100Stopper13Clear7 3/25"--0.08 mL to +0.08 mL58 mmVolumetric4€87.70
SIBATA 2303A-100 Volumetric Flask, 100 mL Labware Capacity - Metric, Borosilicate Glass, 100mL, Red | CU2QZE 2303A-100Snap On-Red----Volumetric4€62.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIBATA 2307A-500 Volumetric Flask, 500 mL Labware Capacity - Metric, Borosilicate Glass, 500mL, Amber
€187.60 /unit