Flat Shipping

Flat Shipping at €24.99 + VAT

SIBATA 2040-50-3MM Volumetric Pipette, 50 mL Capacity, Glass, B, Non-Sterile, 6 PK | CU2QXW

SIBATA 2040-50-3MM Volumetric Pipette, 50 mL Capacity, Glass, B, Non-Sterile, 6 PK

Item: CU2QXW Model: 2040-50-3MMCross Ref: 48ME25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipette
Capacity50 mL
ClassClass B
Length538 mm
MaterialGlass
Special FeaturesHole Diameter 3.0
Sterile/non-sterileNon Sterile
Tolerance0.05 mL
TypeDrawn Wide Tip
Capacity - Minimum50 mL
ColorClear
Overall Length538 mm
Product TypeVolumetric Pipette
StandardsASTM E-969

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeCapacityGraduation SubdivisionsBand ColorSterile/non-sterileMaterialPkg. Qty.Price
SIBATA 2040-1-1.9MM Volumetric Pipette, 1 mL Capacity, Glass, B, Non-Sterile, 12 PK | CU2QXN 2040-1-1.9MMWide Tip1 mL--Non SterileGlass12€62.68
SIBATA 2040-10-3MM Volumetric Pipette, 10 mL Capacity, Glass, B, Non-Sterile, 12 PK | CU2QXP 2040-10-3MMDrawn Wide Tip10 mL--Non SterileGlass12€136.19
SIBATA 2040-100-3MM Volumetric Pipette, 100 mL Capacity, Glass, B, Non-Sterile, 6 PK | CU2QXQ 2040-100-3MMDrawn Wide Tip100 mL--Non SterileGlass6€172.46
SIBATA 2040-2-2.4MM Volumetric Pipette, 2 mL Capacity, Glass, B, Non-Sterile, 12 PK | CU2QXR 2040-2-2.4MMWide Tip2 mL--Non SterileGlass12€65.34
SIBATA 2040-20-3MM Volumetric Pipette, 20 mL Capacity, Glass, B, Non-Sterile, 6 PK | CU2QXT 2040-20-3MMDrawn Wide Tip20 mL--Non SterileGlass6€72.04
SIBATA 2040-25-3MM Volumetric Pipette, 25 mL Capacity, Glass, B, Non-Sterile, 6 PK | CU2QXU 2040-25-3MMDrawn Wide Tip25 mL--Non SterileGlass6€72.16
SIBATA 2040-5-3MM Volumetric Pipette, 5 mL Capacity, Glass, B, Non-Sterile, 12 PK | CU2QXV 2040-5-3MMWide Tip5 mL--Non SterileGlass12€82.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIBATA 2040-50-3MM Volumetric Pipette, 50 mL Capacity, Glass, B, Non-Sterile, 6 PK
€104.15 /unit