Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE FP 097 Flatback Masking Tape Kraft Diameter - Pack of 24 | AB7XJG 24K323

SHURTAPE FP 097 Flatback Masking Tape Kraft Diameter - Pack of 24

Item: AB7XJG Model: FP 097Cross Ref: 24K323
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlatback Masking Tape
Adhesive MaterialThermoplastic Rubber
ColorKraft
Length55m
MaterialSynthetic Rubber
Performance Temp.+60°F to +150°F
ShapeContinuous Roll
Thickness6.1 mil.
Width48 mm
Max. Tape Performance Temp.150°F
Min. Tape Performance Temp.60°F
StandardsASTM D 6123/D 6123M-97 (2012), TYPE IIFDA INDIRECT CONTACT CFR 21, 174.5FDA INDIRECT CONTACT CFR 21, 175.105FDA INDIRECT CONTACT CFR 21, 176.170FDA INDIRECT CONTACT CFR 21, 176.180
Tape AdhesiveRubber
Tape Adhesive Strength110 oz./in.
Tape Backing MaterialKraft Paper
Tape ColorBrown
Tape Core Diameter3"
Tape Elongation5%
Tape Length180 ft.
Tape Tensile Strength35 lbs./in.
Tape Thickness6 mil.
Tape Width1 7/8"

Shipping Info:

Ship weight (kg) 9.6075
Ship height (cm)30.99
Ship length (cm)27.69
Ship width (cm)28.96
HS code4811412100
Country of OriginUS

Product Variants

ProductModelShapeAdhesive MaterialPkg. Qty.Price
SHURTAPE FP 097 Flatback Masking Tape Kraft Diameter PK16 | AB7XHD 24K291 FP 097Continuous RollThermoplastic Rubber16€330.31
SHURTAPE FP 097 Flatback Masking Tape Kraft Diameter - Pack of 12 | AB7XJH 24K324 FP 097Continuous RollThermoplastic Rubber12€289.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE FP 097 Flatback Masking Tape Kraft Diameter - Pack of 24
€249.29 /unit