Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE AF 100 Foil Tape 2-1/2 Inch x 60 Yard Silver | AE8TGX 6FEY4

SHURTAPE AF 100 Foil Tape 2-1/2 Inch x 60 Yard Silver

Item: AE8TGX Model: AF 100Cross Ref: 6FEY4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFoil Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
ColorSilver
Diameter2 1/2"
Length60 yd.
MaterialAluminum
Performance Temp.-20°F to +260°F
ShapeContinuous Roll
Thickness6.8 mil.
Width2 1/2"
Adhesion To Steel70 oz./in.
Brand And SeriesShurtape AF 100
Common IndustryConstruction
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape Width2 1/2"
Imperial Tape Wxl2 1/2" x 60 yd.
Liner IncludedYes
Liner MaterialPaper
Maximum Tape Performance Temperature260°F
Metric Tape Length55m
Metric Tape Width63.5 mm
Minimum Tape Performance Temperature-20°F
Package Quantity1
Product FormContinuous Roll
SeriesAF 100 Series
Specifications MetUL Listed
StandardsFSI 25/SDI 50, UL 181A-P, UL 181B-FX, UL 723, UL LISTED
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape Elongation5%
Tape Resistance PropertiesWater Vapor Resistant
Tape Sub-typeUL-Printed Foil Tape
Tape Tensile Strength25 lbs./in.
Tape Thickness4.2 mil.
Tape TypeFoil Tape
Temperature Range-20°F to +260°F

Shipping Info:

Ship weight (kg) 0.4252
Ship height (cm)6.6
Ship length (cm)13.72
Ship width (cm)13.72
HS code7616995090
Country of OriginUS

Product Variants

ProductModelTape Sub-typeMax. Tape Performance Temp.Adhesive MaterialAdhesiveDiameterLiner IncludedTensile StrengthTape ElongationPrice
SHURTAPE AF 975CT Foil Tape 48mm x 46m 4.0 mil | AF7XJT 22XN51 AF 975CT--AcrylicAcrylic5 1/4"---€20.34
SHURTAPE AF 975CT Foil Tape 72mm x 46m 4.0 mil | AF7XJU 22XN52 AF 975CT--AcrylicAcrylic5 1/4"---€30.27
SHURTAPE SF 685 Foil Tape 3 Inch x 100 Feet 17 Mil | AF7XJV 22XN55 SF 685---Butyl Rubber3"Yes--€77.98
SHURTAPE AF 984 Foil Tape, Shurtape, 2 13/16 Inch x 50 yd, 7.4 mil Thick, Aluminum | CU2QWW AF 984Foil Scrim Kraft Tape260°FAcrylic--Yes34 lbs.-in.5%€28.25
SHURTAPE SF 686 Foil Tape, UL-Printed, Shurtape ShurMASTIC SF 686, 3 Inch x 33 3/8 yd, 17 mil Thick | CU2QWX SF 686UL Printed Foil Tape200°FRubber--No Liner23.8 lbs.-in.Not Rated€81.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE AF 100 Foil Tape 2-1/2 Inch x 60 Yard Silver