Flat Shipping

Flat Shipping at €24.99 + VAT

SHURFLO 94-470-00 Inline Filter Pou 15 x 3-1/3 Inch | AF8MAN 28EA01

SHURFLO 94-470-00 Inline Filter Pou 15 x 3-1/3 Inch

Item: AF8MAN Model: 94-470-00Cross Ref: 28EA01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.59 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInline Water Filter
Flow Rate3 GPM
Length15"
Max. Pressure125 psi
Max. Temp.100°F
Microns5 µm
ReducesScale, Sediment
Service Life6000 gal.
ApplicationIce
Compatible Mfr. Model Number94-479-00, LVPO-F2
Connection Size3/8"
Connection TypeNPT
Diameter3 3/8"
Filter MediaCarbon
Maximum Pressure125 psi
Overall Height15"
Pipe Size3/8"
StandardsNSF, NSF 42

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)40.64
HS code8421210000

Product Variants

ProductModelFlow RateService LifeReducesMicronsConnectionMax. PressureMax. Temp.DiameterPrice
SHURFLO 94-751-00 Inline Filter Pou 16 x 3-1/4 Inch 3/8 Inch | AF8MAH 28DZ95 94-751-003 GPM6000 gal.Chlorine, Taste And Odor5 µm3/8"125 psi100°F3 1/4"€203.35
SHURFLO 94-479-00 Inline Filter Pou 16 x 3-1/4 Inch 3/8 Inch | AF8MAJ 28DZ96 94-479-003 GPM6000 gal.Scale, Sediment5 µm3/8"125 psi100°F3 1/4"€222.57
SHURFLO 94-751-01 Inline Filter Pou 16 x 3-1/4 Inch 3/8 Inch | AF8MAK 28DZ97 94-751-013 GPM6000 gal.Chlorine, Odor, Scale, Taste5 µm3/8"125 psi100°F3 1/4"€249.74
SHURFLO 94-751-02 Inline Filter Pou 16 x 3-1/4 Inch 3/8 Inch | AF8MAL 28DZ98 94-751-020.5 GPM500 gal.Hardness Removal5 µm3/8"125 psi100°F3 1/4"€296.85
SHURFLO 94-399-00 Inline Filter Pou 15 x 3-1/3 Inch | AF8MAM 28DZ99 94-399-003 GPM6000 gal.Chlorine, Taste And Odor5 µm-125 psi100°F-€163.21
SHURFLO 94-470-01 Inline Filter Pou 15 x 3-1/3 Inch | AF8MAP 28EA02 94-470-013 GPM6000 gal.Chlorine, Scale, Taste, Odor5 µm-125 psi100°F-€192.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURFLO 94-470-00 Inline Filter Pou 15 x 3-1/3 Inch
€264.59 /unit